Beli lan card di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Contec Insulated Digital I/O Board Pci Express
    Mulai

    Rp8.699.900

    Contec Insulated Digital I/O Board Pci Express
    atribut:
    • AS ONE Part Number: 64-8863-98
    • Operating Temperature Range (°C): 0~50
    • Current Consumption (mA): 350(Max.)(DC3.3V)
    • Number of Outputs: 16 points (1 common in 16-point units)
    • Operating Humidity Range (%RH): 10-90 (however, no condensation)
    • External Dimensions (HxL) (mm): 121.69x110.18
    • Input Format: Optocoupler isolated input (compatible with current sink output) (negative logic)
    • Input Resistance (ohm): 4700
    • Isolation Voltage (Vrms): 1000
    • Number of Input Points: 16 points (all can be used for interrupts) (1 common in 16-point units)
    • Output Format: Optocoupler isolated open collector output (current sink type) (negative logic)
    • Rated Output Current (A) : 0.1 (per point) (maximum)
    • Response Time (μs): Within 200
    • Suitable Connector: 37-pin D-SUB connector (F (female) type), DCLC-J37SAF-20L9E (made by JAE) equivalent
  2. Contec RS-232C Communication Board
    Mulai

    Rp7.299.900

    Contec RS-232C Communication Board
    atribut:
    • Interrupt Level: Use 1 point
  3. 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    51%
    Mulai

    Rp969.900

    3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  4. Dell PC Desktop Small Form Factor (Komputer Desktop)
    Mulai

    Rp20.999.900

    Dell PC Desktop Small Form Factor (Komputer Desktop)
    Deskripsi:
    Processor Onboard : 13th Gen Intel® Core™ i7-13700 (24 MB cache, 8 cores, 24 threads, 2.10 GHz to 5.20 GHz Turbo)Memori Standar : 16GB DDR4 3200MhzTipe Grafis : Intel® UHD Graphics 730Hard Disk : 512GB M.2 PCIe NVMeWireless Network : 802.11ac 1x1 WiFi, Bluetooth® wireless cardPorts Front :2x USB 3.2 Gen 1 port2x USB 2.0 ports1x headset (headphone and microphone combo) port1x SD-card slotPorts Rear :2x USB 3.2 Gen 1 ports2x USB 2.0 ports with Smart Power On1x Audio line-out port1x DisplayPort 1.4 port1x RJ-45 Ethernet port1x HDMI 1.4b portSistem Operasi : Windows 11 Home + Microsoft Office Home & Student 2021
    atribut:
    • Memory (GB): 16
    • Hard Disk (GB): 512
    • Grafis Type: Intel UHD Graphics 730
    • Processor Onboard: 13th Gen Intel Core i7-13700
  5. APC Network Management Cards
    Mulai

    Rp3.599.900

    APC Network Management Cards
    Deskripsi:
    Device monitoring and management, Network Management Cards, NMC3 for Easy UPS On-Line, secure remote UPS monitoring and management
    atribut:
    • Relative Humidity (%): 0…95
    • Ambient Air Temperature for Operation (°F): 23…113 (-5…45 °C)
    • Ambient Air Temperature for Storage (°F): 5…149 (-15…65 °C)
    • Storage Relative Humidity (%): 0…95
  6. SANWA SUPPLY tripod
    Mulai

    Rp719.900

    SANWA SUPPLY tripod
    Deskripsi:
    It is a 4-step extension tripod. It supports a wide range of digital single-lens reflex cameras, mirrorless cameras, and compact digital cameras. A lightweight tripod with aluminum legs. With a 3-way pan head, you can easily switch between vertical and horizontal shooting positions. The pan head is equipped with a level that is convenient for checking the tilt of the camera. Equipped with a quick shoe that allows you to quickly switch between shooting on a tripod and handheld shooting. The leg locking mechanism adopts a lever type that can be fixed and released quickly. Comfortable expansion and contraction is possible. Comes with a carrying case for convenient storage and carrying.*This product is designed to hold equipment up to 2.0kg (weight capacity). Please do not put more equipment on it. * Unexpected accidents may occur if you move the camera with the multi-stand attached. *If the camera is installed with the legs not fully opened or closed, it may fall over and cause damage to the camera or injury.
    atribut:
    • Allowable Load (kg): 2
    • Dimensions, Width W x Depth D x Height H (mm): 80 x 85 x 420 (when folded)
    • Ground Height (mm): Highest: 1265, Lowest: 410
    • Length (mm): Elevator: 280
    • Mass (g): 650
    • Mounting Screw: 1/4 inch screw
    • Number of Tiers: 4 steps
  7. Kramer 2−Channel 4K60 4:2:0 HDMI over Extended Reach HDBaseT Input Card
    Mulai

    Rp63.999.900

    Kramer 2−Channel 4K60 4:2:0 HDMI over Extended Reach HDBaseT Input Card
    Deskripsi:
    DTAxr−IN2−F16 is a 2−channel 4K60 4:2:0 HDMI, analog audio, bidirectional RS−232, Ethernet, & IR over HDBaseT twisted pair receiver card for the VS−1616 Series Modular Multi−Format Digital Matrix Switchers. DTAxr−IN2−F16 inputs two extended reach HDBaseT signals with selectable embedded/de–embedded analog audio, bidirectional RS−232, Ethernet, and IR from the line to the chassis.
    atribut:
    • Input: 2 HDBT 2 Stereo (U) Ports
    • Product Dimensions (WxDxH) (cm): 19x13x2
    • Humidity (%): 10to90,RHL non-condensing
    • Bandwith Total Serial Data: 115200
    • Bandwidth Per Channel Serial Data: 115200
    • Bandwidth Per Channel Video: 3.4Gbps
    • Bandwith Total Video: 10.2Gbps
    • Extended Rs-232 Baud Rate: 300 to 115200
    • Operating Temperature (°C): 0to+40
    • Ports Ethernet: 1 on an RJ-45 connector for bidirectional Ethernet extension
    • Ports IR: 2 on a 10 pin terminal block for IR extension
    • Ports RS-232: 2 on a 10 pin terminal block for bidirectional RS-232
    • Power Consumption (W): 17
    • Shipping Dimensions (cm): 24.20x16.80x6
    • Standards Compliance: HDCP 1.4, HDMI 1.3a, HDBaseT
    • Storage Temperature (°C): -40to+70
  8. Supreme Cables Single Mode ADSS Fiber Optic (Kabel Fiber Optik)
    Mulai

    Rp37.999.900

    Supreme Cables Single Mode ADSS Fiber Optic (Kabel Fiber Optik)
    Deskripsi:
    All Dielectric Self Supporting Aerial (ADSS) CableSingle Mode Loose Tube ADSS Optical FiberColour coded optical fibers, strength members, gel filled loose tube, water swellable tape, polyethylene inner sheath, aramid yarns and polyethylene sheath.Construction :- Single mode colour coded optical fibers - Thixotropic filling gel - Thermal plastic colour coded tubes - Fiber reinforced plastic with polyethylene sheath - Filler rods - Binder - Polyethylene inner sheath (Optional) - Aramid yarns strength member - Rip cord - Polyethylene outer sheath
    atribut:
    • Number of Cores: 24
  9. Exfo Fiber Identifier
    Mulai

    Rp3.099.900

    Exfo Fiber Identifier
    Deskripsi:
    Untuk semua jenis serat dan semua panjang gelombang, kerugian penyisipan dipantau sebagai fungsi sudut tekuk saat motor (dan bukan tenaga manusia) bergerak. Meskipun sudutnya berbeda, perilakunya tetap sama. Grafik yang berdekatan menunjukkan bahwa pembengkokan sudut tetap menghasilkan kerugian yang berlebihan dalam beberapa kasus, dan menyebabkan identifikasi cacat pada kasus lain.LFD-250B menghadirkan pendekatan unik: kehilangan daya dipantau saat motor (dan bukan tenaga manusia) mengubah sudut. Oleh karena itu, sudut dioptimalkan secara otomatis untuk setiap jenis serat dan setiap panjang gelombang mode tunggal. Ini menghasilkan keuntungan yang jelas
    atribut:
    • Fiber Type: 3mm, 1.6mm, 900µm
  10. Orico 4 Port USB3.0 PCI-E Expansion Card
    Mulai

    Rp249.900

    Orico 4 Port USB3.0 PCI-E Expansion Card
    atribut:
    • Input Port: PCB + Metal
    • Output Interface: USB3.0 Type-A*4
    • Input Interface: PCI-E Host Interface
    • Features: Quickly Expands 4 USB3.0 Interfaces
    • Dimensions (mm): 120x70x19
  11. INTERLUC Cable Fiber Optic
    Mulai

    Rp69.900

    INTERLUC Cable Fiber Optic
    Deskripsi:
    GJYXCH- 1 B6 Drop Cable + SC/UPC-50M + il 0.3dB + rl 55dB
    atribut:
    • Color: Black
  12. Joinwit Optical Fiber Fusion Splicer
    Mulai

    Rp25.999.900

    Joinwit Optical Fiber Fusion Splicer
    Deskripsi:
    Obtaining 16 patens of invention and 58 technical innovations, a brand-new product—JW4106S Optical Fiber Fusion Splicer is launched, thanks to 5 years of painstaking research of 28 engineers.JW4106S implements industrial-grade CPU+FPGA structure of high-performance, completely fresh HD optical fiber microscope, imported high-speed motor and aluminum-magnesium alloy materials extensively. Compared with JW4106, our start product, JW4106S lowers the size by 38%, the weight by 52%, the power consumption by 57%, but improves the speed by 60%, the environment adaptability by 80% and the reliability (MTBF) by 200%. You can get unprecedented fusion splicing experience.
    atribut:
    • Size (mm): 120x130x154
    • Material: Quartz Series
    • Core Quantity: Single-mode
    • Type: Single-mode, Multi-mode, Dispersion Shifted, Non-zero Dispersion Shifted And Erbium-doped Fibers
    • Cladding Diameter (µm): 80-150
    • Coating Diameter (mm): 0.1-1.0, 2.0-3.0, 2.0*3.1
    • Effective Heating Length (mm): ≤60
    • External DC Power Input (V): 13.5±0.5
    • Full Charging Time: Approx 2.5 Hours
    • Heating Time (s): 10-255 (Settable As Required)
    • Input Current (A): ≥4.4 (Socket Center Is Positive)
    • Lithium-ion Battery (V): 11.1 (≥5.2Ah)
    • Maximum Wind Speed (m/s): 15
    • Operating Humidity: 95%RH And Below (Non-condensing)
    • Operating Temperature (°C): -10 to +50
    • Storage Humidity: 95%RH And Below (Non-condensing)
    • Storage Temperature (°C): -40 to +80
    • Temperature Limit (°C): -20 to +55
    • Typical Heating Time (s): ≤25 (Standard 40mm Sleeve), ≤28 (Standard 60mm Sleeve)
  13. FLUKE Networks Peralatan Penguji Serat Optik
    Mulai

    Rp349.999.900

    FLUKE Networks Peralatan Penguji Serat Optik
    Deskripsi:
    Today’s high-bandwidth premises networks depend on a reliable fiber optic infrastructure. Proper installation and maintenance of fiber cabling is imperative for minimizing network downtime. Whether you require basic fiber verification capabilities, advanced troubleshooting and inspection, or documented loss and power measurements, Fluke Networks’ SimpliFiber® Pro Optical Power Meter and Fiber Test Kits are the best first-line fiber instruments to meet your needs.SimpliFiber® Pro Optical Power Meter and Fiber Test Kits include all the tools necessary to verify and troubleshoot optical fiber cabling systems, measure loss and power levels, and inspect and clean connector end-faces. Replacing the popular SimpliFiber series, these next generation optical loss test kits boast industry-leading functions such as dual-wavelength testing and automatic-wavelength detection, in addition to unique features such as CheckActive™, FindFiber™, and Min/Max. With such advanced, yet easy-to-use, capabilities that reduce test times, SimpliFiber Pro is simply the best first-line fiber test kit on the market.
    atribut:
    • Operating Humidity (%): 95 (10 to 35°C) Non-Condensing 75 (35 to 40°C) Non-Condensing Uncontrolled <10°C
    • Detector Type: InGaAs
    • Calibrated Wavelengths (Nm): 850, 1300, 1310, 1490, 1550, 1625
    • Measurement Range (dBm): +10 to -52 (850 nm) +10 to -60 (1300, 1310, 1490, 1550, 1625 nm)
    • Auto Dual-Wavelength Switching: Yes
    • Battery Life (hour): > 50 (typical)
    • Data Storage: 1000 records, multiple wavelengths per record
    • Dimensions (LxWxH) (cm): (16.5x8.0x3.9 (6.4x3.2x1.5inch)
    • External Interface: USB, 2.0 full speed
    • Low Battery Warning: Yes, low battery icon blinks
    • Operating Temperature (°C): -10 to 50
    • Optical Connector: Removable adapter, SC adapter as default, optional adapters include LC, ST
    • Power Measurement Linearity (dB): ±0.2 (850 nm) ±0.1 (1300, 1310, 1490, 1550, 1625 nm)
    • Power Requirement: 2 AA Alkaline batteries
    • Storage Temperature (°C): -20 to 50
  14. LS Cable LS Fiber Optic Cable (Kabel Fiber Optik)
    Mulai

    Rp12.900

  15. ATEN HDMI Extender
    Mulai

    Rp2.599.900

Daftar Harga lan card Terbaru November 2026
D-Link Lan Card / Gigabit Ethernet Card 4 PortRp3.499.900
Contec Insulated Digital I/O Board Pci ExpressRp8.699.900
Contec RS-232C Communication BoardRp7.299.900
3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Rp969.900
Dell PC Desktop Small Form Factor (Komputer Desktop)Rp20.999.900
APC Network Management CardsRp3.599.900
D-Link Lan Card / Gigabit Ethernet Card UTP 10/100/1000 32 Bit PCI CardRp229.900
SANWA SUPPLY tripodRp719.900
Kramer 2−Channel 4K60 4:2:0 HDMI over Extended Reach HDBaseT Input CardRp63.999.900
Supreme Cables Single Mode ADSS Fiber Optic (Kabel Fiber Optik)Rp37.999.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)